Shop All Bathroom Sink Faucets
Newport Brass
Single Hole Vessel Faucet in Forever Brass, Pvd
Mfr # 1203-1/01
Zoro # G9069953
Free Shipping & Returns
$1,057.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 1
Product Information
- Brand Newport Brass
- MFR # 1203-1/01
- Zoro # G9069953
- UPC # 760724477099
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 2.31 |
Height | 10.31 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Forever Brass (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 5.5 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Vessel |
Maximum Deck Thickness | 3 |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, HydrBst Retrft Bot Fill Statn, Fntn, Fltrd (HTHBWF-OVL-RF)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1200/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- Newport Brass Bathroom Sink Faucets