Shop All Bathroom Sink Faucets
Newport Brass
Single Hole Vessel Faucet in Antique Copper
Mfr # 2413/08A
Zoro # G9063093
product price: $1,060.50
/ea
Free Shipping & Returns
$1,060.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 1
Product Information
- Brand Newport Brass
- MFR # 2413/08A
- Zoro # G9063093
- UPC # 760724390909
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 5 |
Height | 14 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Antique Copper |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 4.3 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Vessel |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Drain included | No |
Maximum Deck Thickness | 2 |
Faucet Material | Brass |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1220/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Wall Mount Lavatory Faucet in English Bronze (3-944L/07)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- Newport Brass Bathroom Sink Faucets & Accessories