Shop All Bathroom Sink Faucets
Newport Brass
Single Handle Kitchen Faucet in Antique Nickel
Mfr # 940/15A
Zoro # G9077118
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 1
Product Information
- Brand Newport Brass
- MFR # 940/15A
- Zoro # G9077118
- UPC # 760724326083
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 8.13 |
Width | 2.31 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Antique Nickel |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 3.32 |
Faucet Type | Single Hole |
Flow Rate (GPM) | 1.8 |
Faucet Mount | Deck Mounted |
Drain included | No |
Faucet Material | Brass |
Handle Included | Yes |
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lower Bracket For In Wall Tank Wt174M (THU560)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- STREAMLINE Copper Flange (W 02802NL)
- APACHE HD Super T-Bolt SS Clamp, 2.52" to 2.64" (43082326)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- CHICAGO FAUCET Wristblade Handle Tin Lined Pure Water Faucet, Chrome plated (969-317PLCTF)
- Newport Brass Bathroom Sink Faucets