Shop All Showerhead and Tub Accessories
Newport Brass
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel
Mfr # 4-914BP/15
Zoro # G7439294
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Handle Type Lever
- Height 7.75
- Width 7.75
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 4-914BP/15
- Zoro # G7439294
- UPC # 760724473022
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 3.25 |
Details
Finish | Polished Nickel |
Handle Type | Lever |
ADA Compliant | No |
Weight | 1.4 |
Number of Handles | 1 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- ZORO SELECT Water Heater Straps, Up To 80 Gals (QS-50)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- DELTA Ashlyn Monitor® 14 Series Shower Trim Stainless (T14264-SS)
- MOEN Securemount Anchors For Slide Bar Mounting (A750)
- Newport Brass Showerhead and Tub Accessories