Shop All Shower Heads
Newport Brass
Shower Head, Satin Brass (PVD), Ceiling
Mfr # 215/04
Zoro # G7415512
product price: $1,187.20
/ea
Free Shipping & Returns
$1,187.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Traditional Styling, (74) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal
- Flow Rate 1.8 gpm
- Mounting Type Ceiling
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 215/04
- Zoro # G7415512
- UPC # 91388297847
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 9.13 |
Width | 9.13 |
Face Dia. | 9-1/8" |
Details
Item | Shower Head |
Material | Solid Brass |
Features | Traditional Styling, (74) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal |
Flow Rate | 1.8 gpm |
Mounting Type | Ceiling |
ADA Compliant | No |
Weight | 5.45 |
Finish | Satin Brass (PVD) |
Shower Head Type | Single-Function |
Connection | 1/2" NPT, 3/4" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- KOHLER Occasion Single Control Lav Fct (27000-4K-BN)
- DURAVIT Seat & Cover Durastyle Hinges Sst, w/Softclose, Elong. White (0060590000)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- PLUMB PAK Shower Head Plastic Chrm (PP825-3)
- THRIFCO PLUMBING Speakman S-2251 Signature Icon Anystream Adjustable High Pressure (4806997)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- PLUMB PAK Shower Head 5Fnc Chm 3.35In (K701CP)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- Newport Brass Shower Heads