Shop All Showerhead and Tub Accessories
Newport Brass
Pressure Tub & Shower Diverter Plate With Handle in Antique Brass
Mfr # 5-1092BP/06
Zoro # G8959028
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Handle Type Lever
- Width 7.75
- ADA Compliant No
- Height 7.75
Product Information
- Brand Newport Brass
- MFR # 5-1092BP/06
- Zoro # G8959028
- UPC # 760724491439
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 4 |
Details
Finish | Antique Brass |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.2 |
Faucet Material | Brass |
Faucet Valve Type | BP |
Number of Handles | 1 |
Handle Included | Yes |
Handle Material | Brass |
Drain included | No |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, PTFE Packing (102-FFS-P1)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/8" Male NPT (PT3/8-N1)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- KOHLER Flange (42925-CP)
- JOSEPH JOSEPH Wash&Drain Tub W/Strain (85055)
- Newport Brass Showerhead and Tub Accessories