Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Pull Down Faucet in Antique Brass
Mfr # 3210-5203/06
Zoro # G9042172
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 14.96
- Weight 8.5
Product Information
- Brand Newport Brass
- MFR # 3210-5203/06
- Zoro # G9042172
- UPC # 709180057889
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 14.96 |
Width | 5.4 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 8.5 |
Flow Rate (GPM) | 1.8 |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Drain included | No |
Faucet Type | Prep/Bar Pull Down Faucet |
Faucet Material | Brass |
Handle Type | Lever |
Handle Material | Brass |
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- SHARKBITE 0.75 in. 90 deg Brass Elbow, 4PK (244813)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- ANVIL 3/8 In. Malleable Black Iron Square Head Pipe Plug (8700159208)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- Newport Brass Kitchen Faucets & Accessories