Shop All Bar Sink Faucets
Newport Brass
Prep/Bar Faucet in Antique Copper
Mfr # 2470-5203/08A
Zoro # G8937897
Free Shipping & Returns
$1,098.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Height 10
- Width 4.88
Product Information
- Brand Newport Brass
- MFR # 2470-5203/08A
- Zoro # G8937897
- UPC # 760724431466
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 10 |
Width | 4.88 |
Handle Length (in) | 4 |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Finish | Antique Copper |
ADA Compliant | No |
Weight | 8.5 |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Drain included | No |
Faucet Material | Brass |
Handle Included | Yes |
Faucet Type | Prep/Bar |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD200EZ)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- Newport Brass Kitchen Faucets & Accessories