Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Satin Gold (Pvd)
Mfr # 35-27/24S
Zoro # G6586107
product price: $211.40
/ea
Free Shipping & Returns
$211.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.19
- Finish Satin Gold (PVD)
- Width 8.06
- ADA Compliant No
- Weight 1
Product Information
- Brand Newport Brass
- MFR # 35-27/24S
- Zoro # G6586107
- UPC # 760724261841
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 8.06 |
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/2" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100448)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- PFISTER Pfister Flange W/Label Cpl Cr (960-035A)
- Newport Brass Washroom Accessories