Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Satin Brass (Pvd)
Mfr # 34-27/04
Zoro # G6585504
product price: $179.90
/ea
Free Shipping & Returns
$179.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Satin Brass (PVD)
- Width 8.06
- ADA Compliant No
- Weight 1.45
Product Information
- Brand Newport Brass
- MFR # 34-27/04
- Zoro # G6585504
- UPC # 760724193692
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.25 |
Width | 8.06 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.45 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- PROPLUS 2.4 Steel Shower Rod Flange in Chrome, PR (194001)
- Newport Brass Washroom Accessories