Shop All Washroom Accessories
Newport Brass
Open Toilet Tissue Holder in Polished Chrome
Mfr # 36-27/26
Zoro # G7306224
Free Shipping & Returns
$165.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Polished Chrome
- Width 6
- ADA Compliant No
- Weight 0.9
Product Information
- Brand Newport Brass
- MFR # 36-27/26
- Zoro # G7306224
- UPC # 760724412304
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.75 |
Width | 6 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.9 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300)
- BEMIS Elongated OFLC SSSTA PLST ST 9400SSCT000 (9400SSCT000)
- IN-SINK-ERATOR Plastic Stopper (STP-PL)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- BOBRICK B822 Satin Stainless Steel Soap Holder (B822)
- WARMLYYOURS Malta Towel Warmer, Polished, Hardwired, 11 Bars (TWS4-MLT11PH)
- Newport Brass Washroom Accessories