Shop All Handles, Levers & Controls
Newport Brass
Metal Button in Polished Brass Uncoated (Living)
Mfr # 2-532/03N
Zoro # G6600484
product price: $32.20
/ea
$32.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Number of Handles 1
- Weight 0.05
- Handle Material Brass
- Handle Included Yes
Product Information
- Brand Newport Brass
- MFR # 2-532/03N
- Zoro # G6600484
- UPC # 91388773396
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.05 |
Handle Material | Brass |
Handle Included | Yes |
Description
Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- KOHLER Assembly, Slidebar (1140858-VF)
- VIEGA Viega ProPress XL coupling No stop, 2-1/2" x 2-1/2" (20743)
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND5)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2373-BN)
- Newport Brass Kitchen Faucets & Accessories