Shop All Faucet Accessories
Newport Brass
Kitchen Spray Head in Polished Nickel
Mfr # 129/15
Zoro # G7462692
Free Shipping & Returns
$360.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 4.75
- Width 2.5
- ADA Compliant No
- Weight 2.15
Product Information
- Brand Newport Brass
- MFR # 129/15
- Zoro # G7462692
- UPC # 91388002205
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 4.75 |
Width | 2.5 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 2.15 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3713-0)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7211)
- OATEY Hanger Strap, 50ft., Galv (33922)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- AMERICAN STANDARD SerinDeckMntSensorFct Dc .35 Chr (2064.156.002)
- Newport Brass Faucet Accessories