Shop All Faucet Accessories
Newport Brass
Kitchen Spray Head in Flat Black
Mfr # 129/56
Zoro # G8396176
product price: $360.50
/ea
Free Shipping & Returns
$360.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
- Height 4.75
- Width 2.5
- Weight 2.15
Product Information
- Brand Newport Brass
- MFR # 129/56
- Zoro # G8396176
- UPC # 760724207597
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 4.75 |
Width | 2.5 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 2.15 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- ROHL 6 6-Function Showerhead (60126MF6APC)
- KOHLER Duostrainer, #8801-Af (8801-AF)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- Newport Brass Faucet Accessories