Shop All Washroom Accessories
Newport Brass
Hanging Toilet Tissue Holder in Satin Nickel (Pvd)
Mfr # 80-27/15S
Zoro # G6586073
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.35
- Finish Satin Nickel (PVD)
- Width 7.44
- ADA Compliant No
- Weight 0.980265085
Product Information
- Brand Newport Brass
- MFR # 80-27/15S
- Zoro # G6586073
- UPC # 760724517788
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 4.35 |
Width | 7.44 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 0.980265085 |
Description
Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- GROHE Universal Support Plate Starlight Chrome (05334000)
- Newport Brass Washroom Accessories