Shop All Washroom Accessories
Newport Brass
Hanging Toilet Tissue Holder in Polished Chrome
Mfr # 81-27/26
Zoro # G6588182
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Chrome
- Width 7.56
- ADA Compliant No
- Weight 1.333004704
Product Information
- Brand Newport Brass
- MFR # 81-27/26
- Zoro # G6588182
- UPC # 760724517962
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 7.56 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.333004704 |
Description
Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1" PART D POLYPRO QUICK CPL PART D POLYPRO (RBX-D-PP-100)
- ZORO SELECT 1/4" x 5" Black Pipe Nipple Sch 80 (1LLX8)
- LEGEND VALVE 1/4" T-712 S.S. BALL VALVE (113-141)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- GROHE Universal Pull Out Spray Super Steel (46890ND0)
- Newport Brass Washroom Accessories