Shop All Handles, Levers & Controls
Newport Brass
Handle Only, Cold in Aged Brass
Mfr # 2-142/034
Zoro # G6757397
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Aged Brass
- ADA Compliant No
- Height 1
- Length 3
Product Information
- Brand Newport Brass
- MFR # 2-142/034
- Zoro # G6757397
- UPC # 760724551669
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Sub-Category | Faucet Handles |
Finish | Aged Brass |
ADA Compliant | No |
Weight | 0.5 |
Description
Handle Only, Cold in Aged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- DANCO Faucet Stem 3H-8C Ppfister (18533E)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- Newport Brass Handles, Levers & Controls