Shop All Faucet Repair and Maintenance
Newport Brass
Faucet Hole Cover in Polished Gold (Pvd)
Mfr # 103/24
Zoro # G9078676
product price: $41.30
/ea
$41.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 2.19
- ADA Compliant No
- Height 0.25
- Weight 0.15
Product Information
- Brand Newport Brass
- MFR # 103/24
- Zoro # G9078676
- UPC # 91388203107
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.19 |
Height | 0.25 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Brushed Nickel (198021BN)
- SKINNER VALVE 120V-Ac 1/4In 150Psi Npt Pneumatic Solenoid Valve (H935RBM2150)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN 1/2" Mount, 1 Hole Hoe Bibb, Chrome (Z1345-06)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- POWERS Balance Chamber Assembly Kit (900-259)
- Newport Brass Faucet Repair and Maintenance