Shop All Showerheads and Tub Faucets
Newport Brass
Exposed Tub and Hand Shower Set, Oil Rubbed Bronze, Deck
Mfr # 910-4273/10B
Zoro # G7488653
product price: $1,706.60
/ea
Free Shipping & Returns
$1,706.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 2
Product Information
- Brand Newport Brass
- MFR # 910-4273/10B
- Zoro # G7488653
- UPC # 760724636205
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12-7/8" |
Faucet Center Size | 7.25 |
Handle Length (in) | 2.88 |
Hose Length | 59 |
Hand Shower Diameter | 2 |
Faucet Connection Size | 0.75 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- ANVIL 1-1/2" Cast Iron Tee Class 125 (0300032406)
- SOUTHLAND PIPE NIPPL 311 P-112 PLUG 1-1/2 GALV (311P-112)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- NEWPORT BRASS Hand Shower Set, Satin Brass (PVD), Wall (280A/04)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- DURA FAUCET RV SHOWER HEAD & HOSE - OIL RUBBED BRONZE (DF-SA130-ORB)
- Newport Brass Showerheads and Tub Faucets