Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Satin Brass (Pvd)
Mfr # 37-28/04
Zoro # G7478144
product price: $243.60
/ea
Free Shipping & Returns
$243.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.06
- Finish Satin Brass (PVD)
- Width 8.13
- ADA Compliant No
- Weight 2.4
Product Information
- Brand Newport Brass
- MFR # 37-28/04
- Zoro # G7478144
- UPC # 760724415695
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.06 |
Width | 8.13 |
Details
Item | Double Post Toilet Tissue Holder in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 2.4 |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068078)
- RHEEM-RUUD Thermocouple Kit, Residential (SP20064)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- BETTER LIVING Clear Gray Plastic Shower Basket (13871)
- Newport Brass Washroom Accessories