Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Satin Brass (Pvd)
Mfr # 36-28/04
Zoro # G7476762
product price: $240.10
/ea
Free Shipping & Returns
$240.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Satin Brass (PVD)
- Width 7.56
- ADA Compliant No
- Weight 1.5
Product Information
- Brand Newport Brass
- MFR # 36-28/04
- Zoro # G7476762
- UPC # 760724412632
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.75 |
Width | 7.56 |
Details
Item | Double Post Toilet Tissue Holder in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.5 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- KOHLER Components Double Towel Arm (78379-BL)
- APOLLO VALVES Hook J 10Pk 3/4In (APXJH3410PK)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- ECOFLOW EcoFlow DELTA Max Smart Extra Battery, 2016wh, Black (DELTA2000-EB-US)
- Newport Brass Washroom Accessories