Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in French Gold (Pvd)
Mfr # 38-28/24A
Zoro # G7476437
product price: $309.40
/ea
Free Shipping & Returns
$309.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish French Gold (PVD)
- Width 8.38
- ADA Compliant No
- Weight 1.65
Product Information
- Brand Newport Brass
- MFR # 38-28/24A
- Zoro # G7476437
- UPC # 760724434665
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 8.38 |
Details
Item | Double Post Toilet Tissue Holder in French Gold (Pvd) |
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 1.65 |
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X CLOSE 304 SS NIPPLE (304-160)
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- GROHE Baucosmopolitan Towl Rail 430 mm Polishe (40459001)
- Newport Brass Washroom Accessories