Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Flat Black
Mfr # 42-28/56
Zoro # G7419308
product price: $259.70
/ea
Free Shipping & Returns
$259.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.2
- Finish Flat Black
- Width 8.8
- ADA Compliant No
- Weight 2.4
Product Information
- Brand Newport Brass
- MFR # 42-28/56
- Zoro # G7419308
- UPC # 709180072592
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.2 |
Width | 8.8 |
Details
Item | Double Post Toilet Tissue Holder in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 2.4 |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Ffi12Hbx 115V Electricals (98755C)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- KOHLER Handle Base Kit, Cross (1153945-CP)
- PARKER Needle Valve, Straight, 316 SS, 1/8 In. (2A-V2LN-SS)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- MOEN Darcy Brushed Nickel Robe Hook Brushed Nickel (MY1503BN)
- Newport Brass Washroom Accessories