Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Flat Black
Mfr # 3-581/56
Zoro # G6649947
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cross
- Height 2.88
- ADA Compliant No
- Number of Handles 1
- Width 2.88
Product Information
- Brand Newport Brass
- MFR # 3-581/56
- Zoro # G6649947
- UPC # 709180068625
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.88 |
Width | 2.88 |
Handle Length (in) | 2.88 |
Details
Finish | Flat Black |
Handle Type | Cross |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 1.15 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 5m, PK20 (255045-75)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- MANSFIELD PLUMBING PRODUCTS Pak Tank Bolts (630-6001)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- KOHLER Components Rite-Temp Shower Valve Trim With Industrial Handle (TS78015-9-CP)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- Newport Brass Handles, Levers & Controls