Shop All Handles, Levers & Controls
Newport Brass
Cross Handle Only, Newport 365 in Forever Brass (Pvd)
Mfr # 2-222/01
Zoro # G6656195
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 2.5
- Handle Type Cross
- ADA Compliant No
- Number of Handles 1
Product Information
- Brand Newport Brass
- MFR # 2-222/01
- Zoro # G6656195
- UPC # 91388285363
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.5 |
Width | 2.5 |
Handle Length (in) | 2.5 |
Details
Finish | Forever Brass (PVD) |
Handle Type | Cross |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Sink, Undermount Mount, 0 Hole (442527)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- MOEN Spot Resist Stainless One-Handle Pullout Kitchen Faucet (87017SRS)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- MOEN Monticello Handle Hub Kit (95626)
- Newport Brass Kitchen Faucets & Accessories