Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Matte White
Mfr # 106C/52
Zoro # G9005212
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Width 3.94
Product Information
- Brand Newport Brass
- MFR # 106C/52
- Zoro # G9005212
- UPC # 760724221739
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 3.94 |
Height | 9.25 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Matte White |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 3.55 |
Dispenser Type | Cold Water |
Handle Included | Yes |
Drain included | No |
Maximum Deck Thickness | 2 |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Dispenser Only | Yes |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- ZORO SELECT 2-1/2" x 2" FNPT 316 SS Reducing Coupling (60RC111N212020)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- Newport Brass Kitchen Faucets & Accessories