Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Antique Brass
Mfr # 1030-5623/06
Zoro # G8981988
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
Product Information
- Brand Newport Brass
- MFR # 1030-5623/06
- Zoro # G8981988
- UPC # 760724599142
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 3.81 |
Height | 9.44 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Antique Brass |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 3.65 |
Faucet Mount | Deck Mounted |
Dispenser Type | Cold Water |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Dispenser Only | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 4-1/2" x 8" (S72012)
- ZORO SELECT 1-1/4" Black Forged Steel Cap Class 3000 (1MNE5)
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish (LR17162)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Nickel (2470-5103/15A)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- Newport Brass Kitchen Faucets & Accessories