Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Flat Black
Mfr # 3-2974BP/56
Zoro # G6551904
product price: $1,157.80
/ea
Free Shipping & Returns
$1,157.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Number of Holes 2
- Weight 6
- Handle Included Yes
- Handle Length (in) 3
Product Information
- Brand Newport Brass
- MFR # 3-2974BP/56
- Zoro # G6551904
- UPC # 709180060933
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3 |
Details
Item | Balanced Pressure Shower Trim Set in Flat Black |
Finish | Flat Black |
Number of Holes | 2 |
Weight | 6 |
Handle Included | Yes |
Flow Rate (GPM) | 1.8 |
ADA Compliant | Yes |
Handle Material | Brass |
Number of Handles | 1 |
Handle Type | Lever |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- DANCO Cover Drain Clip Shower3-3/8In (88923)
- SLOAN Valve G95 Seat Relief Valve (0307116)
- PARKER Filter Bag, Felt, PP, 80 gpm, 1m, PK10 (G1P1-Q)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- DELTA Universal Showering Components: Adjustable Wall Mount For Hand Shower (U4010-PR-PK)
- Newport Brass Shower & Bathtub Parts