Shop All Faucet Accessories
Newport Brass
Air Gap Kit in Polished Gold (Pvd)
Mfr # 100/24
Zoro # G7639415
$61.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 1.94
- Height 2.44
- Weight 0.55
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 100/24
- Zoro # G7639415
- UPC # 91388200557
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 1.94 |
Height | 2.44 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.55 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- MOEN Diverter Spouts (3839)
- Newport Brass Faucet Accessories