Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Oil Rubbed Bronze
Mfr # 233-601/10B
Zoro # G7437097
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 1.6
- Width 5.88
- Height 5.88
- Required Accessory 277-02
Product Information
- Brand Newport Brass
- MFR # 233-601/10B
- Zoro # G7437097
- UPC # 91388057854
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (189025B.1)
- WARWICK HANGER COPPER STRAP 1/2"" 5PK (100-50)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- B & K B & K 4826210 36 in. Brushed Nickel Linear Shower Drain (4826210)
- Newport Brass Shower Drains