Shop All Shower & Bathtub Parts
Newport Brass
59" Hand Shower Hose in Stainless Steel (Pvd)
Mfr # 284/20
Zoro # G6541806
product price: $178.50
/ea
Free Shipping & Returns
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Weight 0.65
- Height 59
- Width 0.56
- Hose Included Yes
Product Information
- Brand Newport Brass
- MFR # 284/20
- Zoro # G6541806
- UPC # 91388007637
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 59 |
Width | 0.56 |
Hose Length | 59 |
Details
Item | 59" Hand Shower Hose in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
Weight | 0.65 |
Hose Included | Yes |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Universal Showering Components (BAS4BX)
- CHICAGO FAUCET Faucet Inlet Supply Arm, Brass (GJKABCP)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00029)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.5)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- ZURN Diaphragm Repair Kit (P6000-EER)
- Newport Brass Shower & Bathtub Parts