Shop All Shower Drains
Newport Brass
4" Square Adapter Kit in No Finish
Mfr # 277-02A
Zoro # G7416578
$63.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Height 4.14
- Width 4.14
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 277-02A
- Zoro # G7416578
- UPC # 760724500599
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4.14 |
Width | 4.14 |
Details
Finish | No Finish |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- ZURN Zurn 5" Dia. Round Floor Drain W/Screws, Brass (PB400-5B-STR-W/SCR)
- OLYMPIA FAUCETS Brass Grid Strainer Drain Assembly, Polished Chrome (OP-630001)
- Newport Brass Shower Drains