Shop All Shower & Bathtub Parts
Newport Brass
36" Ceiling Mount Arm & Flange in Polished Chrome
Mfr # 516-36/26
Zoro # G6545062
product price: $231.00
/ea
Free Shipping & Returns
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.38
- Width 2.38
- Weight 4.05
- Shower Arm Reach 36
Product Information
- Brand Newport Brass
- MFR # 516-36/26
- Zoro # G6545062
- UPC # 91388960758
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 36" Ceiling Mount Arm & Flange in Polished Chrome |
Finish | Polished Chrome |
Weight | 4.05 |
Shower Arm Reach | 36 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00410)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- SLOAN Sprayhead Insert Kit Efx1002A Spray Head Insert Kit 0.5Gpm (3324104)
- Newport Brass Shower & Bathtub Parts