Shop All Shower & Bathtub Parts
Newport Brass
3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control
Mfr # 1-540
Zoro # G7292233
Free Shipping & Returns
$589.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Width 15
- Weight 2.9
- Height 3
- Valve Size 0.75
Product Information
- Brand Newport Brass
- MFR # 1-540
- Zoro # G7292233
- UPC # 760724004554
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 15 |
Height | 3 |
Valve Size | 0.75 |
Details
Item | 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control |
Finish | No Finish |
Weight | 2.9 |
ADA Compliant | No |
Valve Body Material | Brass |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID EZ Change Faucet Tool (57003)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- DANCO Faucet Handle, Metal, Chrome Plated, For Gerber Faucets (88088)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- GROHE Extension (45565000)
- FROM PLAIN TO BEAUTIFUL IN HOURS Versa PVC Glue-up Tub & Shower Wall Panels Surround in Gloss White 60 in. x 96 in. (133-WHITE-VERSA-KIT)
- Newport Brass Shower & Bathtub Parts