Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-994LTR/15
Zoro # G8993714
product price: $463.40
/ea
Free Shipping & Returns
$463.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Number of Handles 1
- Width 6.5
- Handle Type Cross
- Height 6.5
Product Information
- Brand Newport Brass
- MFR # 3-994LTR/15
- Zoro # G8993714
- UPC # 760724085843
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 1.75 |
Details
Finish | Polished Nickel |
Number of Handles | 1 |
Handle Type | Cross |
Handle Material | Brass |
ADA Compliant | No |
Weight | 2.85 |
Handle Included | Yes |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- JOHN GUEST Plug, 13/32 in Tube Size, Acetal, Red, 10 PK (PM0810R-PK10)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2071LF)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- COMPONENT HARDWARE Nut, Lock , 1/2" Nps, Zinc (E02-4089)
- Newport Brass Faucet Repair and Maintenance