Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate W/ Handle Brass
Mfr # 3-1624TR/03N
Zoro # G9077522
product price: $539.70
/ea
Free Shipping & Returns
$539.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Handle Material Brass
Product Information
- Brand Newport Brass
- MFR # 3-1624TR/03N
- Zoro # G9077522
- UPC # 760724978084
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 2 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Handle Material | Brass |
Weight | 2.75 |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (837-073)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- Newport Brass Faucet Repair and Maintenance