Shop All Shower & Bathtub Parts
Newport Brass
18" Ceiling Mount Arm & Flange in Polished Chrome
Mfr # 517-18/26
Zoro # G6542192
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.38
- Weight 0.86
- Width 2.38
- Shower Arm Reach 18
Product Information
- Brand Newport Brass
- MFR # 517-18/26
- Zoro # G6542192
- UPC # 91388225635
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 18" Ceiling Mount Arm & Flange in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.86 |
Shower Arm Reach | 18 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-4)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- Newport Brass Shower & Bathtub Parts