Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Square Thermostatic Trim Plate With Handle in Satin Brass (Pvd)
Mfr # 3-2063TS/04
Zoro # G8939017
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- ADA Compliant No
- Handle Type Cross
- Number of Handles 2
- Height 8.25
Product Information
- Brand Newport Brass
- MFR # 3-2063TS/04
- Zoro # G8939017
- UPC # 760724621454
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 8.25 |
Width | 5.5 |
Handle Length (in) | 2.75 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Handle Type | Cross |
Number of Handles | 2 |
Handle Material | Brass |
Weight | 4 |
Handle Included | Yes |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6-7/8 " Plastic Drain Dome (P1900-semi-dome)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- T&S BRASS Spout, Faucet, Brass, Length 12 In (062X)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- FISHER MFG Stem Kit-Lh (30000001)
- Newport Brass Faucet Repair and Maintenance