Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Square Thermostatic Trim Plate With Handle in Polished Chrome
Mfr # 3-1203TS/26
Zoro # G8969774
product price: $466.20
/ea
Free Shipping & Returns
$466.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 8.25
- ADA Compliant No
- Handle Material Brass
- Number of Handles 2
Product Information
- Brand Newport Brass
- MFR # 3-1203TS/26
- Zoro # G8969774
- UPC # 760724539810
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 8.25 |
Width | 5.5 |
Handle Length (in) | 2.23 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Handle Material | Brass |
Number of Handles | 2 |
Handle Type | Lever |
Weight | 4 |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02715)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- ARROWHEAD BRASS VLVE GRDEN 3/4""FIP INVLF (975LF)
- ZORO SELECT 3/4" x 3/8" Malleable Iron Hex Bushing Class 150 (5P514)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx1/2 In (442-LKABCP)
- Newport Brass Faucet Repair and Maintenance