Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Square Thermostatic Trim Plate With Handle in Flat Black
Mfr # 3-2573TS/56
Zoro # G9008502
product price: $688.10
/ea
Free Shipping & Returns
$688.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 5.5
- Handle Type Lever
- Number of Handles 2
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 3-2573TS/56
- Zoro # G9008502
- UPC # 760724580706
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 5.5 |
Height | 8.25 |
Handle Length (in) | 1.98 |
Details
Finish | Flat Black |
Handle Type | Lever |
Number of Handles | 2 |
ADA Compliant | No |
Handle Material | Brass |
Weight | 4.8 |
Handle Included | Yes |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP149 1)
- NIBCO 2" x 1-1/2" NOM FTG x C Copper Reducer (6002 2x11/2)
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- ZURN Repair Kit, Rubber (HYD-RK-Z1348)
- Newport Brass Faucet Repair and Maintenance