Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Square Thermostatic Trim Plate With Handle in Antique Brass
Mfr # 3-1203TS/06
Zoro # G7486806
product price: $619.50
/ea
Free Shipping & Returns
$619.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Handle Type Lever
- Handle Material Brass
- Height 8.25
- Width 5.5
Product Information
- Brand Newport Brass
- MFR # 3-1203TS/06
- Zoro # G7486806
- UPC # 760724563334
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 8.25 |
Width | 5.5 |
Handle Length (in) | 2.23 |
Details
Finish | Antique Brass |
Handle Type | Lever |
Handle Material | Brass |
ADA Compliant | No |
Number of Handles | 2 |
Weight | 4 |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bestairpro A35-prß Filter, PK 2 (A35-PR)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- AMERICAN STANDARD Front Escutcheon Panelf/Ac-Rp- (M964015-0020A)
- Newport Brass Faucet Repair and Maintenance