Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-923TR/15
Zoro # G9001274
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 7.09
- Width 7.09
- Number of Handles 2
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 3-923TR/15
- Zoro # G9001274
- UPC # 760724539254
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.09 |
Width | 7.09 |
Handle Length (in) | 2.92 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Cross |
Handle Material | Brass |
Weight | 4 |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- JMF 1/4 in. Flare X 1/8 in. D FPT Brass Adapter (4330833)
- MERRILL Pkcf Hydrant Repair Kit (PKCF)
- ZORO SELECT Touch Flush Valve, Plastic, White (40079)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- T&S BRASS Spindle- R H (800-25)
- Newport Brass Faucet Repair and Maintenance