Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate W/ Handle Brass
Mfr # 3-1763TR/03N
Zoro # G8926776
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
- Height 7.09
Product Information
- Brand Newport Brass
- MFR # 3-1763TR/03N
- Zoro # G8926776
- UPC # 760724545187
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.09 |
Width | 7.09 |
Handle Length (in) | 3.07 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
ADA Compliant | No |
Weight | 4 |
Handle Included | Yes |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal: Two Handle Widespread Bathroom Faucet (3599LF-PR-MPU)
- MOEN Cpvc Transition Fittings (4) & (140714)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR072)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- ACE BATHCOCK COUPLING CHROME (011746)
- Newport Brass Faucet Repair and Maintenance