Shop All Shower & Bathtub Parts
Newport Brass
10" Ceiling Mount Arm & Flange in Polished Nickel
Mfr # 517-10/15
Zoro # G6538193
product price: $126.70
/ea
Free Shipping & Returns
$126.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Weight 0.75
- Height 2.38
- Width 2.38
- Shower Arm Reach 10
Product Information
- Brand Newport Brass
- MFR # 517-10/15
- Zoro # G6538193
- UPC # 91388962783
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 10" Ceiling Mount Arm & Flange in Polished Nickel |
Finish | Polished Nickel |
Weight | 0.75 |
Shower Arm Reach | 10 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKW7)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 1-1/4" Pipe Size (156-020)
- JOHN GUEST Stem Adapter, Polypropylene, White, 10 PK (PP051623W-PK10)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- ANZZI Passion 30 in. x 72 in. Frameless Hinged Shower Door in Gunmetal (SD-AZ8075-02GB)
- Newport Brass Shower & Bathtub Parts