T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4
Mfr # T5-1670-4
Zoro # G400429118
Key Features
- Average Light Bulb Life 35000 hr.
- Bulb Color Temp. Soft White
- Bulb Type T5 LED Bulbs
- Voltage 12V
- Watts 1.6W
Product Information
- Brand Newhouse Lighting
- MFR # T5-1670-4
- Zoro # G400429118
- UPC # 726843010777
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Height | 1.375 in |
Max Overall Bulb Length | 0.5 in |
Details
Average Light Bulb Life | 35000 hr. |
Bulb Color Temp. | Soft White |
Bulb Type | T5 LED Bulbs |
Voltage | 12V |
Watts | 1.6W |
Lumens | 100 |
Wattage Equivalency | 7W |
Light Color | White |
Standards | ROHS;FCC Certified |
CRI | 85 |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
This 1.6- Watt (7-Watt Equivalent) Newhouse Lighting T5 Wedge Base Bulb is the perfect substitute for an old halogen T5 bulb. The T5 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 1.6-Watt of power to emit the same amount of light, has a color temperature of 3,000 Kelvin for low heat, brightness is 100 Lumens and 35,000 average lifespan. This unique bulb is suitable for damp locations, so you wont have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb safer. This soft white, compact LED bulb is ideal for any space: Landscape Malibu Cast Metal Tier Light, Malibu Porched lights, Cabinet, Closet, Outdoor patio, Under counter Lights, Indoor and Outdoor Fixtures, Landscaping Lights, Deck Lighting, Garden Lights, and other lights that are compatible with T5 base. This bulb comes in a convenient 4-pack for ultimate value.
- •Features: T5 base LED bulb, 1.6-Watt (7-Watt equivalent), 12-Volt, energy saving, non-dimmable
- •Color temperature: 3,000K, Kelvin for low heat, cool and soft white light
- •Brightness: 90-Lumen, instant on to full brightness
- •LED bulb lifetime: lasts up to 3-4 times as 7-Watt halogen lamps with an average life of 35,000-hours
- •Warning: please be advised that since these bulbs are extremely efficient LEDs, they may flicker or not function correctly when used with older halogen fixtures due to some fixtures having a minimum wattage requirement, please check the specifications for your fixtures before installing our bulbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- LUMAPRO LUMAPRO 0.8W, B3 1/2 Miniature Incandescent Light Bulb (21U501)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NEWHOUSE LIGHTING GY6.35 2.3W LED Light Bulb, Halogen Replacement, Warm White, PK 4 (GY6-2320-4)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- SATCO 3.5W Torpedo CTA LED Amber Candelabra 2200K 300Ls 120V (S9986)
- Newhouse Lighting LED Light Bulbs