Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replace. String Light Bulbs, 30pk
Mfr # S14LED30P
Zoro # G206868982
Key Features
- Average Light Bulb Life 25000 hr.
- Bulb Color Temp. Warm White
- Bulb Type S14 LED Bulbs
- Voltage 120V
- Watts 1W
Product Information
- Brand Newhouse Lighting - Outdoor
- MFR # S14LED30P
- Zoro # G206868982
- UPC # 726843015673
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9.7 |
Max Overall Bulb Length | 1.75 in |
Height | 3.75 in |
Width | 1.75 in |
Details
Average Light Bulb Life | 25000 hr. |
Bulb Color Temp. | Warm White |
Bulb Type | S14 LED Bulbs |
Voltage | 120V |
Watts | 1W |
Lumens | 60 lumen/bulb |
Wattage Equivalency | 11W |
Indoor/Outdoor Usage | Indoor |
Standards | ETL Listed |
Light Color | Clear |
Includes | String Light Bulbs |
Item | String Light Kit |
Housing Material | Plastic |
CRI | 80 |
Description
If you're looking for a luminous, energy-saving, retro-style bulb, then look no further than the Newhouse Lighting S14 0.5-Watt LED Bulb. These stylish bulbs are available separately as replacements to our popular outdoor string lights. You can even upgrade your 11-Watt incandescent bulbs to these energy-sipping LEDs (retrofit your Costco purchased string lights with these LED light bulbs). Upgrading saves 143-Watts of energy when using and lasts 5X plus longer - double savings over the life of the bulbs. These bulbs are durable, dimmable up to 50% and come in a pack of 30. These bulbs also work great in any E26 socket. Newhouse Lighting: Defining Life's Brighter Moments.
- •Specifications: this pack includes 30 LED light bulbs that fit in any standard/medium E26 base, these outdoor string light bulbs are S14 rated at 0.5-Watt, each glass bulb measures 3.8 in. tall and 1.8 in. W
- •Highest quality: our string light bulbs are perfect for outdoor or indoor use and these LED light bulbs shine with 60 Lumens/bulb and cast a beautiful warm glow
- •Energy savings: our LED bulbs are built to last 5 times longer than incandescent light bulbs, our light bulbs are rated to last for over 10,000-hours saving you over 75% energy usage over incandescent bulbs
- •Versatile: ideal for outdoor patios, bars, restaurants, front porches, gazebos, pergolas and more, our outdoor string light bulbs are perfect for any environment
- •Stylish home decor: these vintage style LED Edison bulbs are thae perfect thing to add a touch of ambiance to your home, the exposed-filament LEDs pair perfectly with many different styles like farmhouse or mid-century modern to give that perfect touch to your living space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- ILC Replacement for Micro VU 21V 150w replacement light bulb lamp (21V 150W MICRO VU)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 12-Pack (LR21425-12PK)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- Newhouse Lighting - Outdoor LED Light Bulbs