Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 50ft. LED Patio String Lights with 50 Sockets and 55 G40 Bulbs
Mfr # PSTRINGLED50
Zoro # G900429076
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Watts 0.5 W
- Fixture Length 50 ft.
- Housing Color Black
- Application String Lights
Product Information
- Brand Newhouse Lighting
- MFR # PSTRINGLED50
- Zoro # G900429076
- UPC # 726843014294
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 50 ft. |
Details
Fixture Voltage | 120v |
Watts | 0.5 W |
Housing Color | Black |
Application | String Lights |
Includes | LED |
Special Features | Weather Resistant |
Light Color | Clear |
Bulb Shape | G40 |
Style | Globe |
Bulb Base Type | E12 |
Number of Bulbs | 55 |
Description
The new, stylish and functional 50-foot LED energy-saving patio string lights have arrived! Stop wasting tons of energy with old incandescent versions and upgrade to the energy friendly version! The Newhouse Lighting LED string lights are the perfect outdoor patio lights for your backyard or garden. String them between trees, along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- NEWHOUSE LIGHTING Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs (CSTRINGSOL24)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- Newhouse Lighting LED Outdoor Lighting