Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 25ft. LED Commercial-Grade String Lights with 9 Light Bulbs
Mfr # CSTRINGLED9
Zoro # G300429140
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Standards UL
- Weight 2.65 lb
- Application Outdoor/indoor lighting
- Includes 9 filament style LED bulbs
Product Information
- Brand Newhouse Lighting
- MFR # CSTRINGLED9
- Zoro # G300429140
- UPC # 726843010418
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 FT |
Details
Housing Finish | Black |
Standards | UL |
Weight | 2.65 lb |
Application | Outdoor/indoor lighting |
Includes | 9 filament style LED bulbs |
Voltage | 120V |
Special Features | Weather-resistant |
Dimmable | Yes |
Description/Special Features | Outdoor, Indoor |
Item | Outdoor 25 ft. Plug-in S14 Edison Bulb String Lights Commercial Grade LED Hanging Lights - 9 E26 Light Bulbs Included |
Max. Fixture Wattage | 1 Watt |
Bulb Technology | LED |
Light Color | Warm White |
Number of LEDs | 9 |
Description
The new, stylish and functional LED energy-saving string lights have arrived! The Newhouse Lighting LED string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 9 standard base 2-Watt S14 LED bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to 40 strands together with no hassle, they plug directly into one another. These lights are also compatible with LED dimmers to give you even more options! Upgrading saves 143 watts of energy when using and lasts 5x+ longer - double savings over the life of the bulbs! Our 25-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- SUNLITE Linear LED Bed Light Fixture, 3000K, Warm (LFX/BL/22W-44W/30K)
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- NEWHOUSE LIGHTING Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs (CSTRINGSOL24)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- REGAL ART & GIFT Bl Hotair Balloon Light (12767)
- GAMA SONIC Baytown II Solar Light Outdoor Pendant Chandelier Hanging Light, Black (105BCX01)
- CAMCO PARTY LIGHTS - RETRO MOTORHOMES (42654)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- Newhouse Lighting LED Outdoor Lighting