MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4
Mfr # 1383-2320-4
Zoro # G000429129
Key Features
- Average Light Bulb Life 35000 hr.
- Bulb Color Temp. Soft White
- Bulb Type MR11 LED Bulbs
- Voltage 12V
- Watts 2.3W
Product Information
- Brand Newhouse Lighting
- MFR # 1383-2320-4
- Zoro # G000429129
- UPC # 726843011637
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.5 in |
Height | 1.5 in |
Width | 1.31 in |
Details
Average Light Bulb Life | 35000 hr. |
Bulb Color Temp. | Soft White |
Bulb Type | MR11 LED Bulbs |
Voltage | 12V |
Watts | 2.3W |
Lumens | 200 |
Light Color | White |
Indoor/Outdoor Usage | Indoor |
Standards | No Certifications or Listings |
CRI | 85 |
Wattage Equivalency | 20W |
Housing Material | Plastic |
Description
The 2.3-Watt Newhouse Lighting 1383 Base Bulb is the perfect substitute for an old halogen 1383 bulb. The 1383 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 2.3-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb safer. This soft white, compact LED bulb is ideal for any space: landscape Malibu cast metal tier light, Malibu porched lights, cabinet, closet, outdoor patio, under counter lights, indoor and outdoor fixtures, landscaping lights, deck lighting, garden lights and other lights that are compatible with 1383 base. This bulb comes in a convenient 4-pack for ultimate value.
- •LED bulb: 1383 base; 12-Volt
- •Color temperature: 3,000K or low heat, cool and soft white light
- •Brightness: 200 Lumens
- •LED bulb lifetime: lasts up to 3-4 times as 20-Watt halogen lamps with an average life of 35,000 hours
- •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- ILC Replacement for Light Bulb / Lamp 75par36/gu10/120v replacement light bulb lamp (75PAR36/GU10/120V LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5792-001D)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NEWHOUSE LIGHTING E11 Non-Dimmable 3W LED Light Bulb, 30W Equivalent Warm White, PK 4 (E11-3030-4)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- FEIT ELECTRIC BALAST BYPAS 32W DL 48""L (T4815850ABLED10)
- Newhouse Lighting LED Light Bulbs