LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk
Mfr # G40LED25
Zoro # G306868974
Key Features
- Average Light Bulb Life 20000 hr.
- Bulb Color Temp. Warm White
- Bulb Type Globe G40 LED Bulbs
- Dimmable Yes
- Voltage 120V
Product Information
- Brand Newhouse Lighting - Indoor
- MFR # G40LED25
- Zoro # G306868974
- UPC # 726843018254
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.57 |
Height | 2.25 in |
Width | 1.57 in |
Max Overall Bulb Length | 1.57 in |
Details
Average Light Bulb Life | 20000 hr. |
Bulb Color Temp. | Warm White |
Bulb Type | Globe G40 LED Bulbs |
Dimmable | Yes |
Voltage | 120V |
Watts | 1W |
Lumens | 30 lumen/bulb |
Light Color | Clear |
CRI | 80 |
Includes | LED Bulbs |
Indoor/Outdoor Usage | Indoor/Outdoor |
Wattage Equivalency | 11W |
Standards | ETL Listed |
Housing Material | Glass |
Item | String Light Bulbs |
Description
If you're looking for a luminous, energy-saving, retro-style bulb, then look no further than the Newhouse Lighting G40 1-Watt LED bulb. These stylish bulbs are available separately as replacements to our popular LED outdoor string lights. You can even upgrade your incandescent 5-Watt light bulbs to these energy-sipping LEDs. Upgrading saves 4-Watt of energy over a 5-Watt incandescent bulb and lasts 5 X plus longer - double savings over the life of the bulbs. these G40 bulbs are durable, dimmable up to 50% and come in a pack of 25. These bulbs also work great in any E12 or C7 base light fixture. 25 bulbs included. Newhouse Lighting: Defining Life's Brighter Moments.
- •Energy-saving LED technology: G40 LED string light bulbs have a candelabra screw base that fits C7 and E12 sockets, each bulb is 120-Volt/1-Watt - equivalent to 5-Watt traditional incandescent bulbs, each dimmable light bulb is also waterproof for indoor and outdoor use
- •Easy to install: G40 light bulbs are the perfect combination of Modern technology and vintage style and they're very easy to install, simply screw bulbs into the empty sockets and enjoy the ambiance
- •Stylish globe string light replacement bulbs: each LED Edison bulb is crafted from premium quality clear glass and shines in a cozy 2700K color temperature, create the perfect atmosphere for your home, business, wedding or event
- •Long -lifespan: these G40 outdoor light bulbs are rated for an astounding 20,000-hours of use so you can be confident that you'll never have to change a bulb, they also save 80% in energy costs over their traditional incandescent counterparts so you can feel confident that they won't run up your power bill
- •Versatile for any occasion: these stylish outdoor LED light bulbs are great around the house, hang them around the patio or backyard fence for outdoor dining or entertaining or put them up in the kid's room or dorm room, they also look great at events like weddings or parties and they're great for commercial use as well
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/950CA)
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- NEWHOUSE LIGHTING - INDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replacement String Light Bulbs, 15-Pack (S14LED15P)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ROADPRO LED MAGNETIC WARNING LIGHT RED (RP6350R)
- ILC Replacement for GE General Electric G.E F32t8/sp35/eco LED Replacement replacement light bulb lamp (F32T8/SP35/ECO LED REPLACEMENT GE GENERAL ELECT)
- EURI LIGHTING LED PAR30 75W Dim ES (EP30-11W6050e)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- Newhouse Lighting - Indoor LED Light Bulbs